Welcome to Würth India For trade customers only

Sanding strips Net-perfect

SNDSTR-NET-HOKLP-P180-70MMX420MM

Art.-no. 5506197018

EAN 4058794022995

Individual price display after login
Sanding strips Net-perfect

Art.-no. 5506197018

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Net sanding strips for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.

Clean working


  • The open structure of the net sanding strips enables sanding dust to be extracted thoroughly and over the whole area


Regardless of holes


  • Adapts to any grinding plate


Higher material removal as well as a considerably longer service life


  • Compared to conventionally perforated sanding strips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive repairs, painting and dry walling, wood machining, metalworking, plastic finishing, boat building etc.

Length x width

420 x 70 mm

Grid size

180

Adhesive system

Hook and loop

Material of abrasive medium

Fused aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information