Sanding disc PSA W-MAX
ABRDISC-PSA-(W-MAX)-P120-D125MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter | 125 mm |
Colour | Maroon |
Grid size | 120 |
Material | Aluminium oxide/polymer |
Thickness | 0.5 mm |