Welcome to Würth India For trade customers only

Safety angle grinder SWS 180 Power

Safety angle grinder SWS 180
ANGLGRIND-EL-SWS180POWER
SWS180POWER

Art.-no. 07024960

EAN 4024835677974

Individual price display after login
Safety angle grinder SWS 180 Power

Art.-no. 07024960

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Angle grinders of the highest performance class, with unique safety package comprising the run-out brake, restart protection, soft start and patented quick-clamping system. Can be operated completely without tools.

A patented electrical run-out brake stops the disc completely in less than 3 seconds, reducing the risk of accident by a disc that is still running.



A patented quick-action clamping system for tool-free disc change secures the tool evenly, thereby preventing damage. Can always be detached manually.



The quietest angle grinder in its class thanks to sound insulation (the sound pressure level according to EN50144 is only 86 dB (A)).



Optimum working position when grinding or cutting through:


  • Handle rotatable in 4 positions (in 90° increments, including upwards).

  • Additional handle that can be screwed to either the right or left side.


Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly.



Restart protection to prevent unintentional start-ups after power cuts



Robust motor with high power reserves for the most challenging applications.



Optimal dust protection thanks to field banding and special air-guidance concept.



Large vents ahead of the switch area ensure optimum cooling of the motor and prevent the switch from becoming dirty.



Long safety switch with a power-on inhibitor on the top of the housing and locking option for continuous running.



Protective hood can be turned and removed quickly without tools.



Cut-out carbon brushes prevent motor damage



Easy to service thanks to easily removable carbon brush cover



Handle end prevents the machine from slipping while being carried



The device can be put down with the disc facing upwards.



4 metre connecting cable

Notice

Grinding disc not included


Not suitable for accessories with M14 mount!



Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2500 W

Power output

1700 W

Max. idle speed

8500 rpm

Min. idle speed

0 rpm

Max. cutting disc diameter.

180 mm

Weight of machine

5.4 kg

Cable length

4 m

Safety angle grinder SWS 180 Power including:
Clamping unit
1 x
Clamping unit

CLAMPING FLANGE

Quantity: 1 x
Protective hood
1 x
Protective hood

GUARD CAP 180 MM

Quantity: 1 x
Handle
1 x
Handle

HANDGRIP

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information