Welcome to Würth India For trade customers only

Safety Shoes S1- single Density

Safety shoe S1 Derby
SAFESH-S1-BLCK-SINGLE DNSTY-SZ40

Art.-no. 5357943400

EAN 4046777440980

Individual price display after login
Safety Shoes S1- single Density

Art.-no. 5357943400

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

IS 15298: Part 2: 2011
  • Buffalo split black leather upper NON DIN (Non-Waterproof) synthetic non-woven vamp lining

  • Foam padding PU crespi black

  • Single density PU outsole black

  • Anti-impact

  • Anti- Perforation

  • Anti static thread on in -socks

  • Heat resistant upto 80℃ for 1 min
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive, Construction, Metal, Transportation etc.

Colour

Black

Size

40

Material of shoes upper

Buffalo split leather

Safety category

S1

Foot width

Medium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information