Welcome to Würth India For trade customers only

Safety Helmet HDPE 6-point with Strap

Safety helmet HDPE 6-point with strap
SAFEHELM-6POINT-STRAP-YELLOW

Art.-no. 0899200230

EAN 4046777945416

Individual price display after login
Safety Helmet HDPE 6-point with Strap

Art.-no. 0899200230

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Durable HDPE hard shell

  • Six point lock suspension for secure and comfortable fitting

  • Breathable and comfortable

  • Comfort with face and hearig accessories
Notice

Cannot be used for weight

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, Metal Industry, Automotive, Cargo, Hospitality, Facility services.

Instructions

Cleaning use warm soapy water with soft clothers, Do not use abrasives / solvents for cleaning

Colour

Yellow

Interior equipment helmet

6-point

Min. temperature conditions

0 °C

Material

HDPE - High density polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information