Safety Helmet HDPE 6-point with Ratchet
Safety helmet HDPE 6-point with ratchet
SAFEHELM-6POINT-RATCHET-WHITE
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Durable HDPE hard shell
- Six point lock suspension for secure and comfortable fitting
- Breathable and comfortable
- Comfort with face and hearig accessories
Notice
Can't be used for weight loads
IS:2925
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information
Datasheets(X)
Application area
Construction, Metal Industry, Automotive, Cargo, Hospitality, Facility services.
Instructions
Cleaning use warm soapy water with soft clothers, Do not use abrasives / solvents for cleaning.
Colour | White |
Interior equipment helmet | 6-point |
Min. temperature conditions | 0 °C |
Material | HDPE - High density polyethylene |