SIRIUS®safety glasses
Safety goggles SIRIUS
SAFEGOGL-SIRIUS-CLEAR
Register now and access more than 125,000 products
A unique feeling
thanks to special arm technology
No irritation or problems caused by pressure points
thanks to a larger support surface than in typical glasses
Safe and stable position, even during the most demanding work
Individually adjustable lenses
Highly effective ventilation and excellent shock absorption
"Z-Fold" tab in the front area
High impact resistant polycarbonate lenses
High-quality lens coating
- Exterior: very high scratch resistance
- Inside: permanent protection against evaporation
Lenses can be changed quickly and easily
UV protection 100% (up to 400 nm)
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Glass |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 34.000 g |