Rust Off
RUSTREM-(ROST-OFF)-BL-50ML
Art.-no. 0890200050
EAN 4058794045413
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Penetrates - High Capillary action
Rust Remover - Gets under the Rust
Organo-molybdenum additives provide the best lubricating
Water Repellant - Displaces Moisture
Lubricates - Reduced Friction
Protects – Film formation to prevent rust
Rust Remover - Gets under the Rust
Organo-molybdenum additives provide the best lubricating
Water Repellant - Displaces Moisture
Lubricates - Reduced Friction
Protects – Film formation to prevent rust
- Special formulation guarantees excellent creeping properties and quick rust pentration.
- Organo-molybdenum additives provide the best lubricating properties by smoothing the metal surface.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information
Datasheets(X)
Application areaSuitable for passenger cars, commercial vehicles, agriculture and construction industry machinery, generators, equipment etc.
Instructions
- Spray the parts to be treated and allow product to work for a short time.
- On stubborn joints repeat application and allow agent to work longer.
Contents | 50 ml |
Container | Can |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 150 °C |
Chemical basis | Hydrocarbonate |
Shelf life from production | 36 Month |
AOX-free | Yes |