Welcome to Würth India For trade customers only

Rubber hammers

Rubber hammers, others
RBRHAM-BLACK-DIN5128-16OZ

Art.-no. 5750734816

EAN 4058794254518

Individual price display after login
Rubber hammers

Art.-no. 5750734816

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

64 mm

Length of head

113 mm

Length of handle

330 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information