Welcome to Würth India For trade customers only

Round wire snap ring and snap ring groove for shafts DIN 9925, steel plain

DIN 9925 for shaft
SNAPRG-DIN9925-D105,0

Art.-no. 049000 105

EAN 4024835526500

Individual price display after login
Round wire snap ring and snap ring groove for shafts DIN 9925, steel plain

Art.-no. 049000 105

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 9925 replaces DIN 7993 shape A

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

RW 105

Suitable for shafts

105 mm

Suitable for groove diameter

101.8 mm

Internal diameter (d1)

100.8 mm

Slot width (e1)

5 mm

Width (b1)

3.2 mm

Thickness (s1)

3.2 mm

Standards

DIN 9925

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information