Round paintbrush For water-based lacquer and paint systems
Round brush synthetic fibre bristles brass ring
RDBRSH-VOC-MIX-SZ8
Art.-no.
069364508
EAN 4050382643612
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
- Strong mixture of highest-quality, synthetic fibre bristles (nylon and polyester)
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- Double-cord binding, white
- Brass ring
- Unpainted wooden handle
Product information
Datasheets(X)
Application area
Ideal for painting and lacquering work on smaller surfaces, e.g. windows, furniture and doors.
Material of bristles | Natural fine hair mixture |
Material of long handle | Plastic |
Length of bristles | 102 mm |
Size | 8 |
Brush ring diameter | 35 mm |