Welcome to Würth India For trade customers only

Rotating file M, carbide milling bit Crossed teeth

Carbide milling bit, M, sharp end cone
MILBIT-POINTEDCONE-TC-D13-WL22MM

Art.-no. 0616961322
EAN 4011231515474

Prices for customers after login
Rotating file M, carbide milling bit Crossed teeth

Art.-no. 0616961322

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pointed cone

Carbide tools:


  • Guarantee smooth surface and efficient chip ejection Need for time-consuming post-processing has been minimised

  • Clearly longer service life compared to tools made of ordinary materials

  • Saves time when milling hard materials

  • Teeth are suitable for all kinds of processing, such as for stainless steel, high-strength steel, grey cast iron, welded seams, hard plastics and hardened steel


DIN code SKM

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for axial grinding machines

Length

67 mm

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information