Welcome to Würth India For trade customers only

Rotating file D, carbide milling bit Crossed teeth

Carbide milling bit D, ball
MILBIT-BAL-TC-D10-WL8MM

Art.-no. 0616361008

EAN 4011231515320

Individual price display after login
Rotating file D, carbide milling bit Crossed teeth

Art.-no. 0616361008

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spherical, type D, complies with DIN 8032/8033. Crossed teeth, cut 3
  • A hard metal tool:

  • Creates an even surface and effectively removes chips.

  • Less need for further processing.

  • Multiple service life when compared to traditional tool materials.

  • Saves time when milling hard materials

  • Suitable for milling hard materials

  • The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.

  • Model KUD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTo be used with a compressed air grinder.

Length

52 mm

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information