Welcome to Würth India For trade customers only

Rodent Protection Spray

MARTENPROTSPR-160ML

Art.-no. 089311710

EAN 4099618916977

Individual price display after login
Rodent Protection Spray

Art.-no. 089311710

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Keeps rodents away from cables, conduits, plastic or rubber parts and electrical systems in homes and vehicles

The product covers the surface with a sticky fluid, which is used as a physical barrier to deter rodents



Simple and quick to use


  • Spray the areas to be treated and coat all sides

  • Suitable for both internal and external use


Effect


  • After drying, the product acts as an invisible barrier

  • Prevents damage to plastic and rubber components
Notice

Even if the technical advice provided is based on our experience and needs to be complied with, this is reference information only and must be confirmed in extensive practical testing. This does not exempt the buyer from their responsibility to first perform their own suitability testing for the intended use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For best results, first clean the surfaces to be covered of any dust and dirt, urine and faeces from rodents and feathers. Spray onto the surface at a distance of approx. 15-20 cm, then leave to dry. For optimal protection, we advise repeating the treatment regularly after 1 to 2 months.

Density

0.95 g/cm³

Contents

160 ml

Conditions to maintain shelf life from production

at 5°C to 40°C no exposure to sunlight

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information