Rigid electrical conduit WPKu-EM-F with moulded sleeve on one side
CND-ARMOURED-(WPKU-EM-F)-RIGID-EN63-3M
Art.-no. 0975245063
EAN 4046777151299
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
VDE 0605 and DIN EN 61386-21
Product information
Datasheets(X)
Application area
For surface-mounting installation – medium pressure and impact resistance requirements
Outer diameter | 63 mm |
Internal diameter | 58.8 mm |
Classification code for electrical conduit | 3321 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -5 to 60 °C |
Length of rod | 3 m |
Design | With formed-on sleeve on one side |
Colour | Grey |
Material | Polyvinyl chloride - PVC hard |
Flame-retardant | Yes |
Halogen-free | No |