Reusable cable tie with plastic latch
Cable tie PA plastic latch re-openable
CBLTIE-PLA-REOPENABLE-NAT-7,5X200MM
Art.-no.
0502300430
EAN 4038898852391
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- No sharp edges
Product information
Datasheets(X)
Width | 7.5 mm |
Length (L) | 200 mm |
Min./max. bundle diameter (Ø) | 6-50 mm |
Min./max. temperature resistance | -10 to 80 °C |
Colour | Natural |