Welcome to Würth India For trade customers only

Repair cable in the package

REPHOSELNE-TEXTILE-COLLAR-D5,5X10,5

Art.-no. 089504

EAN 4011231838221

Individual price display after login
Repair cable in the package

Art.-no. 089504

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For applications excluding the transport of fuel
  • Packaged goods

  • Hose made of synthetic rubber (NBR) with vulcanised cord braid

  • Limited heat resistance

  • Flexible

  • Meets the requirements of the EU End-of-Life Vehicles Directive.
Notice

Ensure compliance with the manufacturer's recommendations for the operating temperature of high-powered motors, which can get very hot during operation.



The product is not suitable:


  • For use in automotive fuel handling applications

  • For use in fuel tanks

  • For gear and motor oils
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used as a leak oil line in motor vehicles

Type description

Hose as bundled goods (not for ORSY® 10 dispenser system),

Internal diameter (ID)

5.5 mm

Outer diameter (AD)

10.5 mm

Colour

Black

Min. temperature conditions

-20 °C

Max. temperature conditions

70 °C

Length

20 m

Material of inner core layer

Synthetic rubber NBR

Material of outer weave

Rubber/meshwork

Max. operating pressure

10 bar

Testing pressure

20 bar

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting pliers for plastic pipes up to dia. > 22 mm

PIPCTR-BRKPIP-(PLAPIPE-D22)

For plastic pipes up to ∅ 22 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information