Remover for silicone and tar Glasurit
CLNR-MULTI-(P-P-16)-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Product weight (per item) | 4.130 kg |
Container | Can |
Chemical basis | Solvent |
Colour | Colourless |
Density/conditions | 0.779 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production/conditions | 36 Month / at room temperature, in the original container |
Phosphate-free | Yes |