Release tool, universal assortment 19 pieces in system case 4.4.2
Release tool assortment truck/bus Sysko
RLSETL-SYSKO-TR/BUS-19PCS
Art.-no. 5964071300
EAN 4046777911923
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For commercial vehicles and buses
- Covers approx. 80–90% of all applications
- Empty spaces for 4 additional release tools
Product information
Datasheets(X)
Application area
For commercial vehicles and buses
Release tool, universal assortment 19 pieces in system case 4.4.2 including:
1
x
Release tool for round connectors with locking lugs
RLSETL-RDPLGCNTCT-1507-D1,5MM
Description:
Contact gauge: 1.5 mm; Pins and sockets - Scania and Fendt only
Quantity:
1
x
1
x
Release tool for round connectors with locking lugs
RLSETL-RDPLGCNTCT-1501-D1,5MM
Description:
Contact gauge: 1.5 mm; Pins and sockets (e.g. MATE-N-LOK)
Quantity:
1
x
1
x
Release tool for round connectors with locking lugs
RLSETL-RDPLGCNTCT-1504-D2,5MM
Description:
Contact gauge: 2.5 mm; Pins and sockets (e.g. VKS)
Quantity:
1
x
1
x
Release tool for round connectors with locking lugs
RLSETL-RDPLGCNTCT-1502-D3,5MM
Description:
Contact gauge: 3.5 mm; Pins and sockets (e.g. MATE-N-LOK, RAM)
Quantity:
1
x
1
x
Release tool for round connectors with locking lugs
RLSETL-RDPLGCNTCT-1506-D4,0MM
Description:
Contact gauge: 4 mm; Sockets
Quantity:
1
x
1
x
Release tool for round connectors with locking lugs
RLSETL-RDPLGCNTCT-ABS-1503-D4,0MM
Description:
Contact gauge: 4 mm; ABS contacts
Quantity:
1
x
1
x
Assembly sleeve for release tool, ABS connectors OEM quality
ASMBYSLEV-(0713558180)
Description:
, 4 mm
Quantity:
1
x
1
x
Description:
Contact gauge: 0.63 mm, 1.6 mm; MQS / Micro - Timer I and ABS housing
For connectors and housings with locking lug
Quantity:
1
x
1
x
Extraction tool
RLSETL-1NOTCH-(1574-2)-1,6MM
Description:
Contact gauge: 1.6 mm; Blade contacts with one locking lug (length of tool blade: approx. 18 mm)
For connectors and housings with locking lug
Quantity:
1
x
1
x
Release tool for connectors with two symmetrically arranged locking lugs
RLSETL-2NOTCH-(MTII+III)-1556-1,6MM
Description:
Contact gauge: 1.6 mm; Micro Timer II and III, MFK/MFS
Quantity:
1
x
1
x
Release tool for connectors with two symmetrically arranged locking lugs
RLSETL-2NOTCH-(JPT/SPT)-2,8MM-5,8MM
Description:
Contact gauge: 2.8 mm, 5.8 mm; Junior/Standard Power timer, MDK/DFK
Quantity:
1
x
1
x
Release tool for connectors with two symmetrically arranged locking lugs
RLSETL-2NOTCH-MPT-1559-9,5MM
Description:
Contact gauge: 9.5 mm; Maxi Power Timer, Maxi-DFK
Quantity:
1
x
1
x
Release tool for connectors with two symmetrically arranged locking lugs
RLSETL-2NOTCH-MCP-(1559-2)-9,5MM
Description:
Contact gauge: 9.5 mm; MCP, MAK
Quantity:
1
x
1
x
Release tool for connectors with two symmetrically arranged locking lugs
RLSETL-2NOTCH-DUCON-9,5MM
Description:
Contact gauge: 9.5 mm; Ducon
Quantity:
1
x
1
x
Release tool for connectors with two symmetrically arranged locking lugs
RLSETL-2NOTCH-(1591-1)-2,8MM-5,8MM
Description:
Contact gauge: 2.8 mm, 5.8 mm; Blade contacts with two locking lugs
Quantity:
1
x
1
x
Release tool for connectors with multiple locking lugs
RLSETL-(MKR/MKS)-(1577-1)-D1,5MM
Description:
MKR/MKS; Contact gauge: 1.5 mm
Quantity:
1
x
1
x
Release tool for connectors with multiple locking lugs
RLSETL-VKR-(1577)-D2,5MM
Description:
VKR; Contact gauge: 2.5 mm
Quantity:
1
x
1
x
Description:
Secondary interlocks
For releasing secondary locks
Quantity:
1
x
1
x
Description:
Secondary interlocks
For releasing secondary locks
Quantity:
1
x
1
x
System case 4.4.2
SYSCASE-4.4.2.
Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).