Welcome to Würth India For trade customers only

Screw with flattened half round head and hexagon socket

ISO 7380-1 stainless steel A2 plain
SCR-BUT-ISO7380/1-A2/070-HS2-M3X6

Art.-no. 00980136

Prices for customers after login

Screw with flattened half round head and hexagon socket

Art.-no. 00980136

Prices for customers after login

Quantity

PU

x100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7380-1, stainless steel, A2-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

CAD data (available after login)

Certificates/Documents(X)

Thread type x nominal diameter (d1)

M3

Length (l1)

6 mm

Head diameter (dk)

5.7 mm

Head height (k1)

1.65 mm

Standards

ISO 7380-1

Material

Stainless steel A2

Property class

070

Surface

Plain

Head type

Button head

Drive type

Hexagon socket

Internal drive

HS2

Thread type

Metric thread

Thread format

Standard metric thread

Product class

A

RoHS-compliant

Yes

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information