Welcome to Würth India For trade customers only

Rectangular rail set Nova Pro Scala for H90 pot drawer with wooden back panel

Rectangular rail set NP Scala for wooden rear wall
REECKREL-SET-(WOREARWL-NP)-SILVR-NL550

Art.-no. F102103540

EAN 9003012709320

Individual price display after login
Rectangular rail set Nova Pro Scala for H90 pot drawer with wooden back panel

Art.-no. F102103540

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Positive-locking rectangular rail

  • Flush-mounted rear wall adapter

  • Significantly reduced plastic parts

  • Tilt adjustment via rail

  • Tool-free assembly and disassembly of the front
Application area

Dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Kitchen/bathroom/living room furniture

Nominal length

550 mm

Material

Steel

Surface

Epoxy coating

Colour

Silver

Type of assembly

Screw-on

Legend
B Base FST Front overlay NL Nominal length
BB/BL Base width/base length KV Front edge of cabinet RW Back panel
EB Installation width LWK Clear width of cabinet RWB Back panel width
FAS Front overlay, side MET Minimum installation depth RWH Back panel height

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information