Rectangular rail set Nova Pro Scala for H90 pot drawer with wooden back panel
Rectangular rail set NP Scala for wooden rear wall
RECTANGLRL-SET-(WOREARWL-NP-SCALA)-NL300
Art.-no. F102103517
EAN 9003012709092
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Positive-locking rectangular rail
- Flush-mounted rear wall adapter
- Significantly reduced plastic parts
- Tilt adjustment via rail
- Tool-free assembly and disassembly of the front
Application area
Dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
CAD data (available after login)
Application area
Kitchen/bathroom/living room furniture
![]() | |
Nominal length | 300 mm |
Material | Steel |
Surface | Epoxy coating |
Colour | Stone |
Type of assembly | Screw-on |
| Legend | |||||
| B | Base | FST | Front overlay | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
