Rechargeable-battery torch
TRCH-BTRY-T600LED
Art.-no. 08278051
EAN 4038898486107
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Light intensity | 120 cd |
Lighting range | 50 m |
Luminous period | 720 min |
Charging time | 14 h |
IP protection class | IP 20 |
Type of rechargeable battery/battery | NiMH |
Nominal voltage | 4.8 V/DC |
Rechargeable battery/battery capacity | 550 mAh |
Min./max. charging voltage | 110-230 V/AC |
Length x width x height | 135 x 48 x 48 mm |