Welcome to Würth India For trade customers only

Ratchet combination wrench set, metric, straight

Ratchet combination wrench Assortment, straight, polished 5 pcs
RTCHCOMBIWRNCH-SORT-(WS8-19)-5PCS

Art.-no. 0714261100

EAN 4062856364381

Individual price display after login
Ratchet combination wrench set, metric, straight

Art.-no. 0714261100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In practical wrench holder, 5 pcs

Wrench with ratchet function on the ring side



Ring side drive:


  • POWERDRIV modified, 12 point

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured ring core for smooth and safe running


Standard: max. torque in accordance with DIN 899



Geometry:


  • Ring side straight

  • Jaw position 15°


Narrow ring side for working in the tightest spots

Notice

This is a special tool that can only be subjected to the maximum torque values. Therefore, the wrench is only partially suitable for loosening screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Loosen the screws with the jaw side, and tighten with the ratchet mechanism on the ring side

Number of pieces in assortment/set

5 PCS

Width across flats

8 mm, 10 mm, 13 mm, 17 mm, 19 mm

Number of teeth

72 PCS

Ratchet combination wrench set, metric, straight including:
Ratchet combination wrench, metric, straight
1 x
Ratchet combination wrench, metric, straight

RTCHCOMBIWRNCH-WS19

Description:
19 mm
Wrench with ratchet function on the ring side
Quantity: 1 x
Ratchet combination wrench, metric, straight
1 x
Ratchet combination wrench, metric, straight

RTCHCOMBIWRNCH-WS8

Description:
8 mm
Wrench with ratchet function on the ring side
Quantity: 1 x
Ratchet combination wrench, metric, straight
1 x
Ratchet combination wrench, metric, straight

RTCHCOMBIWRNCH-WS10

Description:
10 mm
Wrench with ratchet function on the ring side
Quantity: 1 x
Ratchet combination wrench, metric, straight
1 x
Ratchet combination wrench, metric, straight

RTCHCOMBIWRNCH-WS13

Description:
13 mm
Wrench with ratchet function on the ring side
Quantity: 1 x
Ratchet combination wrench, metric, straight
1 x
Ratchet combination wrench, metric, straight

RTCHCOMBIWRNCH-WS17

Description:
17 mm
Wrench with ratchet function on the ring side
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information