Welcome to Würth India For trade customers only

Rapid windscreen cleaner

CLNR-WSCRN-SUM-CONCENTRATE-929LTR

Art.-no. 0892333010

EAN 4046777347708

Individual price display after login
Rapid windscreen cleaner

Art.-no. 0892333010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly-concentrated windscreen cleaner 1:100

Contains special cleaning substances


  • Prevents smear formation

  • Eliminates glare and lubricant films

  • Ensures a crystal clear view

  • Removes adherent insects and other soiling


Very good material compatibility


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Add rapid cleaner to windscreen wash according to wash water volume.

Instructions

Add rapid cleaner to windscreen wash depending on the wash water volume.

Contents

929 l

Container

Plastic canister

Chemical basis

Water and alkaline tenside

Smell/fragrance

Fruity

Colour

Orange

pH value

6-7

Density

1.01 g/cm³

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information