Random Orbital Sander Central Vacuum
Random orbital sander, central vacuum
RANORBSNDR-PN-DISC-UNC-CENTVAC-D150MM
Art.-no. 0703999010
EAN 4053479299402
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy duty random orbital sander
- Low weight for fatigue-free operation
- Smooth, Ultra low-vibration running for high - quality surface finishes
- Exhaust direction controlled by swivel device for best extraction of dust
- Step less speed adjustment with integrated controller
- Dust extraction with vacuum cleaner for Central Vacuum Machine
- Also compatible with 5” Sanding Plates with 5/16” spindle threads
Product information
Datasheets(X)
Instructions
- Sanding of putty, fillers, paint finishes and primers
- Suitable for light and medium duty automotive and cargo
- Also for grinding of wood, non-ferrous metal, steel
Diameter of sanding plate | 6 in |
Sanding stroke | 5 |
Max. idle speed | 10000 rpm |
Power output | 0 mW |
Operating pressure | 6.2 bar |
Air consumption | 141.6 l/min |
Weight of machine | 1.4 kg |
Min. hose inner diameter | 8 mm |
Connection thread | 5/16 inch |