Welcome to Würth India For trade customers only

Radiator Coolent Water Base Coolant Concentrate

CLANTIFREZ-WTC-GREEN-5LTR

Art.-no. 0892501605

EAN 4065746639545

Individual price display after login
Radiator Coolent Water Base Coolant Concentrate

Art.-no. 0892501605

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for All Types of Vehicles e.g. Indian, Japanese, American, Europen & Korean Cars
  • Protects Enginge Block From Rust/Corrosion.

  • Prevent Boiling of Cooling water in most severe conditions.
NoticeFollow Manufacture's Recommendation. & Periodically Check Expansion bottle depletion and top up with Cibcebtrated Wuerth Coolant Concentrate.

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.


Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.


This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaIt Is Desirable To Flush The Coolling System With Water and Cooling System Cleaner Before Changing with Wuerth Radiator Coolant.
Instructions
  • Ensure Engine is cool befor opening the radiator cap.

  • Add Wuerth Coolant Concentrate to Water (1:2) I The radiator.

  • Change Radiator Radiator Coolant every 30,000Km or two years whichever is earlier.

Type description

WTC

Freezing point

-14 °C

Boiling point

104 °C

Product weight (per item)

5.600 kg

Density/conditions

1.04 g/l / at 29°C

Weight of content

5.2 kg

Colour

Green

Chemical basis

Ethylene glycol

Contents

5 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information