Radiator Coolent Water Base Coolant Concentrate
Coolant concentrate water-based
CLANTIFREZ-WTC-GREEN-3LTR
Art.-no. 0892501604
EAN 4065746639583
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for All Types of Vehicles e.g. Indian, Japanese, American, Europen & Korean Cars
- Protects Enginge Block From Rust/Corrosion.
- Prevent Boiling of Cooling water in most severe conditions.
NoticeFollow Manufacture's Recommendation. & Periodically Check Expansion bottle depletion and top up with Cibcebtrated Wuerth Coolant Concentrate.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Product information
Datasheets(X)
Application areaIt Is Desirable To Flush The Coolling System With Water and Cooling System Cleaner Before Changing with Wuerth Radiator Coolant.
Instructions
- Ensure Engine is cool befor opening the radiator cap.
- Add Wuerth Coolant Concentrate to Water (1:2) I The radiator.
- Change Radiator Radiator Coolant every 30,000Km or two years whichever is earlier.
Type description | WTC |
Boiling point | 104 °C |
Product weight (per item) | 3.400 kg |
Density/conditions | 1.04 g/l / at 29°C |
Weight of content | 3.1 kg |
Colour | Green |
Chemical basis | Ethylene glycol |
Contents | 3 l |
Freezing point | -14 °C |