Welcome to Würth India For trade customers only

RELAST bonded screw anchor

Compound anchor screw steel zinc-flake RELAST
CONCSCR-RELAST-(TKC)-SW12-M16-16X350

Art.-no. 0911616035

EAN 4065746371902

Individual price display after login
RELAST bonded screw anchor

Art.-no. 0911616035

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reinforcement system with DIBt National technical approval/general type approval
  • Quick and easy installation, immediate load-bearing capacity

  • Uninterrupted use of the structure during installation

  • Resource-conserving, safe and quick


With the approved RELAST® reinforcement system from Würth, structures can be renovated and reinforced in a cost-efficient manner


  • Significant increase in shear resistance and punching shear resistance

  • Minimal intervention in the existing structure

  • Quick and easy installation while continuing operation

  • Huge cost savings compared to new buildings

  • No need to create new replacement buildings

DIBt National technical approval (Z-15.1-344, Z-15.1-345, Z-15.1-377, Z-15.1-378)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post-installed reinforcement of existing structures can be required for a wide variety of reasons. Some of these reasons include:


  • Change of use (e.g. from living space to industrial space)

  • New, more restrictive standards

  • Load increases (e.g. increasing traffic on a bridge)

  • Ageing structures

  • Error in the design

  • Corrosion of the existing reinforcement

  • Stress corrosion cracking

Anchor size

16 mm

Anchor length (l)

350 mm

Connection thread

M16

Thread diameter

18.6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer drill bit Max Quadro-L Vario

DRL-HAM-MAX-Q-LV-D16-L340-WL200MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
x 1 pcs
Hammer drill bit Max Quadro-L Vario

DRL-HAM-MAX-Q-LV-D20-L320-WL200MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
x 1 pcs
Hammer drill bit Max Quadro-L Vario

DRL-HAM-MAX-Q-LV-D22-L320-WL200MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS12

x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS14

x 1 pcs
1/2-inch impact socket wrench insert hexagon, metric, long

IMPSKT-1/2IN-HEX-LONG-WS24

x 1 pcs
1/2-inch impact socket wrench insert hexagon, metric, long

IMPSKT-1/2IN-HEX-LONG-WS30

3/4 inch power adapter

ADAPT-(3/4-1/2IN)

x 1 pcs
Fabric adhesive tape

ADHTPE-TEXTILREINFD-SILVER-50MMX50M

For adhering cut surfaces of pipe insulating materials
x 12 pcs
Extension For cleaning brush with M8 connecting thread

EXT-F.CLNBRSH-THRM8-2X345MM

For WIT-RB cleaning brush (concrete Multi WIT-UH 300) and REBAR cleaning brush (WIT-PE 500, ALLROUNDER WIT-VM 250, REBAR)
x 1 pcs
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB22)-MA-DRLHO22MM-ST-THRM8

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
Blow-out pump for drill hole cleaning

BLWOTPMP-F.BRHOCLN-LAR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information