REDSTRIPE WORKSHOP TROLLEY BASIC
Workshop trolley REDSTRIPE BASIC
WRKSHPTRLY-BASIC-7DRAWERS
Art.-no. 5584111007
EAN 4099618700033
Register now and access more than 125,000 products
Ultimate Organization
Multiple drawers with full-extension ball bearing slides provide ample storage, even for heavy loads
Customization Ready
Side plates with pre-drilled holes and mesh panels offer endless possibilities for attaching accessories and hanging tools, keeping everything you need within arm's reach
Effortless Mobility
Heavy-duty transport wheels with brakes and soft rubber handles ensure smooth, controlled movement throughout the workspace
Robust Design
Built on a rigid frame with a spacious stainless-steel worktop, can handle the toughest jobs. The anti-shock protection corners safeguard both the trolley and your workspace from bumps and impacts
Safe Storage
Innovative interlock system allows only one drawer to open at a time, preventing accidents and spills
DIMENSIONS:
- Cabinet Size (Including Wheels + Handle): 730 X 480 X 973 mm
- 5 X Small Drawer: 533 X 391 X 58 mm
- 1 X Medium Drawer: 533 X 391 X 128 mm
- 1 X Large Drawer: 533 X 370 X 195 mm
- The trolley is not supplied with inlays or tools.
- Inlays for this item in particular are not included in the development plans, this being the responsibility of the companies purchasing the trolley to develop it locally.
Datasheets(X)
Colour | Grey, similar to RAL 7042 |
Width x depth x height (external dimension) | 480 x 730 x 973 mm |
Number of rolls | 7 Pair |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Steel / plastic |
Pullout type | Full extension |
Load capacity | 350 kg |