REDSTRIPE WORKSHOP TOOL TROLLEY ORSY STANDARD
Workshop trolley Essential REDSTRIPE 8.4
WRKSHPTRLY-ESSENTIAL-8.4-5DRAWERS

Register now and access more than 125,000 products
Heavy-Duty Tool Trolley - Great Load Capacity
Built to withstand the demands of any workshop, this tool trolley boasts a total load capacity of 250 kg for the ORSY 8.4 model and 300 kg for the ORSY 8.8 model. Engineered for both durability and functionality, this trolley is equipped with a robust EVA mat worktop that provides a sturdy and slip-resistant surface, making it perfect for handling tools and materials.
Customizable Design for versatile use
This trolley’s side mesh panel offers a customizable workspace, allowing for the attachment of various tools and accessories, keeping everything you need within arm’s reach. This flexibility enables you to tailor the trolley to suit specific tasks or projects, maximizing efficiency and convenience in every use. Whether for a professional workshop or personal garage, this trolley combines practicality, durability, and thoughtful design for optimal performance .
Smooth Mobility and Control
Transporting the trolley around the workshop is effortless, thanks to its heavy-duty PP wheels. These durable wheels ensure stability and smooth movement across any surface. Equipped with a steel fastening-mounted side handle, manoeuvring the trolley is both comfortable and controlled, allowing you to position it exactly where you need it without hassle.
Organized Storage with Ample Space
Designed with five spacious drawers, this trolley meets all your storage needs. Smaller drawers with a height of 75 mm are perfect for small tools and accessories, while the medium drawer (154 mm heigh) and large drawer (312 mm height) accommodate lager equipment and parts. Each drawer is crafted with 45 mm full-extension ball-bearing slides, allowing smooth access and a load capacity of up to 30 kg per drawer.
Enhanced Security and Safety
Safety is a top priority with this tool trolley’s interlock system (MIS), which allows only one drawer to open at a time, preventing accidental tipping. The addition of a front lock further secures your tools, providing peace of mind when leaving the trolley unattended. With auto-return slides, each drawer automatically slides back into place, adding an extra layer of convenience and ensuring drawers stay closed when not in use.
Datasheets(X)
Colour | Grey, similar to RAL 7042 |
Width x depth x height (external dimension) | 572 x 396 x 859 mm |
Number of rolls | 5 Pair |
Surface | Powder-coated |
Number of drawers | 5 PCS |
Material | Steel |
Pullout type | Ball-bearing |
Load capacity | 300 kg |