Quick Releasing Coupler
Quick-action coupler steel
CUPL-QCKACTION-PN-ST-(CR)-ADAPT-5/16IN
Art.-no. 0699999003
EAN 4053479673769
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for hose internal diameter | 8 mm |
Suitable for hose external diameter | 30 mm |
Length (L) | 71.5 mm |
Outer diameter (D) | 23 mm |
Flow capacity | 2100 l/min |