Quick Releasing Coupler
Quick-action coupler steel
CUPL-QCKACTION-PN-FMLE-IT-G1/2 EX
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Connection thread | ET 1/2 inch |
Longueur (L) | 52 mm |
Outer diameter (D) | 23 mm |
Width across flats (SW) | 20 mm |
Flow capacity | 2.1 l/min |
Min./max. temperature resistance | -20 to 100 °C |