Welcome to Würth India For trade customers only

Puller set for diesel injection nozzles

Universal puller set for injection nozzles
SPECTL-ENG-UNI-EXTRCTR-KIT-INJ-10PCS

Art.-no. 0714526035

EAN 4046777339000

Individual price display after login
Puller set for diesel injection nozzles

Art.-no. 0714526035

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Enables seized diesel injection nozzles to be pulled out using pneumatic chipping hammers

Seized diesel injection nozzles can be pulled out more easily and quickly through the combination of impact and vibration



Special pulling mechanism that is operated with pneumatic chipping hammer



Incl. six adapters for the most common diesel injection nozzles



Incl. elbow adapter for hard-to-reach injection nozzles and disassembly adapter for Bosch injection nozzles



Scope of delivery


  • Adapter for Siemens injectors, M25

  • Adapter for Denso injectors, M20

  • Adapter for Siemens injectors, M27

  • Adapter, female thread, M12

  • Adapter for Delphi injectors, M14

  • Universal elbow adapter

  • Pulling mechanism for chipping hammer

  • Double puller adapter for Bosch injectors

  • Disassembly adapter for Bosch injectors
Notice

Use suitable protective equipment, such as gloves and goggles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For diesel injection nozzles in common rail engines.

Instructions

Check that the handle and jam nut on the pulling mechanism are securely tightened. Find a suitable adapter, screw onto the pulling mechanism and fix in place with the jam nut. Connect to the appropriate diesel injection nozzle. Insert the impact pin into the pneumatic chipping hammer and tighten. Impact pin incl. Insert the chipping hammer into the appropriate opening on the pulling mechanism. Hold the pneumatic chipping hammer and pulling mechanism with both hands. Do not extract towards the face! Start at the lowest impact level. If necessary, increase the power every five seconds until the injection nozzle can be extracted using impact and vibration. If the injection nozzle will not move, reduce the power again and carefully remove.

Product weight (per item)

3804.000 g

Puller set for diesel injection nozzles including:
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-F.UNIEXTRSET-SIEMENS-M25

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-F.UNIEXTRSET-DENSO-M20

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-F.UNIEXTRSET-SIEMENS-M27

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-F.UNIEXTRSET-INTRNL-M12

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-F.UNIEXTRSET-DELPHI-INTRNL-M14

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-F.UNIEXTRSET-JNT-ADAPT-UNI

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-(F.UNIEXTRSET)-F.CHPNGHAM

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-(F.UNIEXTRSET)-ADAPT-DUAL-BOSCH

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
Adapter for injection nozzle puller set
1 x
Adapter for injection nozzle puller set

AY-DISASMBY-ADAPT-BOSCH-WS10

Description: Adapter for removal tool for diesel injection nozzles.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic chipping hammer DMH 10

CHPNGHAM-PN-HEX-8PCS

Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information