Welcome to Würth India For trade customers only

Protective glove CUT 3/200 with Kevlar®.

Cut-resistant glove CUT 3/200
CUTRESGLOV-CUT3/200-SZ9

Art.-no. 0899400409

EAN 4024835475945

Individual price display after login
Protective glove CUT 3/200 with Kevlar®.

Art.-no. 0899400409

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Laminated natural latex coating for high cut, abrasion and puncture resistance
  • Seamless base material with fine stitching, 100% Kevlar®.

  • Good grip thanks to latex coating in the palm and finger areas, including the thumbs

  • Backs of hands open for good ventilation

  • High cut and abrasion resistance
Notice

Kevlar® is a registered trademark owned by DuPont

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Glass industry, material recycling, metal stamping and processing plants, plastics industry, paper industry

Size

9

Gauge

10

Material of liner

Kevlar® seamless knitted

Material of coating

Natural rubber lamination

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information