Welcome to Würth India For trade customers only

Protective cotton Knitted Glove

Protective glove, cotton knitted WIN
PROTGLOV-SPEC-COTTON B40-G7-SZ9-WHITE

Art.-no. 089940406

EAN 4056807205717

Individual price display after login
Protective cotton Knitted Glove

Art.-no. 089940406

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent non Slipery Grip
  • Seamless and comfortable

  • Flexible use

  • Secure grip

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deally suited for fine, precision work :


  • Picking and packaging work

  • For handling sensitive materials in dry applications

  • Suitable for repair and maintenance work

  • Assembly and manufacturing work for household appliances and electronics

  • Installation of Household and Industrial Applications

Size

09

Gauge

7

Material

Cotton

Colour

White

EN standard

420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information