Welcome to Würth India For trade customers only

Professional water hose

Water hose professional
WTRHOSE-PVC-1IN-50M

Art.-no. 0886001220

EAN 4038898050322

Prices for customers after login
Professional water hose

Art.-no. 0886001220

Prices for customers after login
Quantity
PU
x 50 m

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
  • Highly flexible

  • Kink-proof and abrasion-resistant

  • Tangle-proof – does not twist or get tangled up

  • Cold-resistant and heat-resistant

  • Silicone-free

  • UV-resistant

  • No algal growth

  • Cadmium-free and barium-free

  • Very smooth interior lining

  • Optimum water flow
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PVC - Polyvinyl chloride

Colour

Yellow

Material of mesh

Polyester

Internal diameter in inches

1 in

Internal diameter

25 mm

Wall thickness

3.65 mm

Hose length

50 m

Operating pressure/conditions

8 bar / at 23°C

Burst pressure/conditions

20 bar / at 23°C

Min./max. temperature resistance

-15 to 60 °C

Bending radius

125 mm

Ultraviolet resistance

Yes

Silicone-free

Yes

Cadmium-free

Yes

Barium-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hose clamp with asymmetrical lock

HOSECLMP-DIN3017-W9MM-(25-40MM)

Asymmetrical housing, smooth, embossed band interior and rounded edges
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information