Welcome to Würth India For trade customers only
Digital multimeter X-Tended TRMS
Digital multimeter X-Tended TRMS - 1
Digital multimeter X-Tended TRMS - 2
Digital multimeter X-Tended TRMS - 3
Digital multimeter X-Tended TRMS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Digital multimeter X-Tended TRMS

Professional measuring instrument offering effective value measurement and other functions: capacitance measurement, backlight, display of average values (AVG)
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
Measuring instrument protection


Inputs with fuses (use only original fuses)



Extremely easy to read


Digits 11 mm



Display range


  • 5000 digits

  • Saving the display (pause function)

  • Min/max function


Easy access to batteries and fuses



Column chart


For quick trend identification



CAT III surge protection



Multifunctional shockproof cover


For positioning the measuring instrument and holding the test tips



Determining the effective value


With non-linear loads (energy-saving fluorescent lamps, dimmers, speed controllers, switching power supplies, etc.), a pure sinusoidal waveform of the supply voltage can rarely be achieved. This distorted signal can cause measurement errors of up to 50%. Therefore, it is recommended to use TRMS measuring instruments that display active current or voltage.