For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley Compact
Solid workshop trolley with practical details for mobile use in the workshop
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Solid sheet steel design
Side walls with hole pattern for accessory parts
Also suitable for hooks and holders of perforated plates
Central locking with cylinder lock
ABS top tray with recesses for small parts
Two steering wheels, 100 mm dia
One wheel with locking brake, two running wheels, 125 mm dia
Dimensions (incl. handle):930 × 710 × 410 mm (H × W × D)
Total load: 300 kg
Ball-bearing drawer guides
Load-bearing capacity per drawer: 30kg
Can be actuated with one-hand operation
Each drawer is secured against opening by itself
Full length bonded EVA protection on four corners
MIS lock system
Only one drawer opening
Inside drawer dimensions suitable for TOOL system tool assortments!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!