Welcome to Würth India For trade customers only
Workbench PRO WUS 1
Workbench PRO WUS 1 - 1
Workbench PRO WUS 1 - 2
Workbench PRO WUS 1 - 3
Workbench PRO WUS 1 - 4
Workbench PRO WUS 1 - 5
Workbench PRO WUS 1 - 6
Workbench PRO WUS 1 - 7
Workbench PRO WUS 1 - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench PRO WUS 1

Robust workbench with PRO undercounter cabinet for storing tools and other work materials.
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
  • Robust sheet steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 437 x 587 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Slotted rows and perforated base for inserting division material


The benefits of the PRO series:


  • Wide range of models for individual adaptation to your requirements

  • Choice of 4 RAL colours for the front panels

  • Locks compatible with master key systems

  • Base: 40 x 40 mm steel tube with plastic sliders and levelling

  • High total load capacity: 800 kg with an evenly distributed load
Notice

Pro series workbenches and worktables come pre-assembled. With customised variants, assembly is required on the customer's premises.