Welcome to Würth India For trade customers only
Glass preservative Easy Nano

For detailed information, other images and documents, please select individual articles from the following table.

Glass preservative Easy Nano

Based on modern nanotechnology.
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
At speed of approx. 50-60 km/h water and rain run down the glass in the form of droplets.


  • Advantages:

Better visibility at night and in rain.


Greater driving safety.



A simple and user-friendly system.


  • Advantages:

Time-saving.


No long processing times for users.



Dirt and ice can be removed more easily and thoroughly.


  • Advantages:

Quick and easy cleaning without use of aggressive cleaning agents.


Saving of cleaning agents.



Homogeneous and completely transparent preservation.


  • Advantages:

Blur-free view.


No dangerous glare during night driving.



Less need to use wipers.


  • Advantage:

Increased wiper service life.



Easy Nano glass preservative ensures significantly better visibility at night, in rain and in poor conditions, thus offering a high degree of safety while driving from low speeds. Rain and water simply run down the glass in the form of droplets. It is much easier to clean the glass of the remains of insects, dirt and ice. The effect of repelling dirt and water allows considerably less use of wipers.

Notice

Treated glass is immediately active. Washing the car or using a car-wash after one hour at the earliest. We recommend using protective gloves when applying the product. In case of extreme weather conditions, a fine film of droplets can form on the glass, which acts as a dew on the outside of the glass and can be removed by blowing the glass with warm air. After conservation, it is strongly recommended to replace the wipers. Do not use on plastics, metals or lacquers. Residues of preservative must be completely removed from the car body. Do not use on hot surfaces. Do not use in freezing weather.

With these instructions, we want to advise you to the best of our knowledge based on our trials and experience. Retesting necessary! For further information, see the technical prospect.