PRO wheeled workbench
For detailed information, other images and documents, please select individual articles from the following table.
PRO wheeled workbench
Heavy-duty wheeled workbench, versatile use, for tasks such as heavy-duty assembly jobs
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Robust sheet steel construction, welded with multiple edges
- Chamfered worktop, 40 mm beech multiplex, plain varnish, making it resistant to water and oil
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80 % partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 437 x 587 mm
- Clear storage space (W x H x D): 535 x 500 x 680 cm
- Drawer capacity: 100 kg with an evenly distributed load
- Slotted rows and perforated base for inserting division material
- Robust steering handle
- Two castors and steering rollers with brake, ∅ 200 mm
The benefits of the PRO series:
- Choice of 4 RAL colours for the front panels
- Locks compatible with master key systems
- Frame made of robust square tubing, 30 x 30 mm
- High total load capacity: 600 kg with an evenly distributed load
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!