Welcome to Würth India For trade customers only
Wall slitting cutter MSF 30
Wall slitting cutter MSF 30 - 1
Wall slitting cutter MSF 30 - 2
Wall slitting cutter MSF 30 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wall slitting cutter MSF 30

Handy, 1400-watt small wall slitting cutter with highly effective suction, including two diamond cutting discs.
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
Quick progress


Powerful 1400-watt motor with constant electronics for consistent rotation speed



Effort-saving work


Smooth working movement with vertical cuts from top to bottom



Effective suction


The extractor hood, completely closed to the side, ensures effective extraction even on plunging into the material.



Restart protection, overload protection and soft start


Protects the machine and the user.



Special dust seal


Fewer failures caused by dust deposits in the machine.

Notice

Caution: Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 45-M automatic item no. 07011461 is suitable for extracting this dust.