Welcome to Würth India For trade customers only
TIPP® Aero ventilation pipe clamp
TIPP<SUP>®</SUP> Aero ventilation pipe clamp - 1
TIPP<SUP>®</SUP> Aero ventilation pipe clamp - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Aero ventilation pipe clamp

For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings
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
Quick-action snap lock up to DN 400 mm


  • Can also be mounted quickly and easily even on your own

  • When closing, use the long nose of the snap-in lock to hook in the pipe clamp

  • Time-saving and simple alignment or moving of mounted pipes


Glued-in rubber insert


Firmly bonded EPDM pipe clamp rubber prevents falling out when the pipes are moved



Rubber insert:


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Resistant to ageing in accordance with DIN 53508

  • Fire behaviour in accordance with DIN 4102-1 (B2 moderately fire-retardant)

  • Resistant to diluted acids and bases at room temperature and to solutions containing alcohol

  • Not resistant to oils, greases and fuels


Our products with the Cradle to Cradle Certified® certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.