Welcome to Würth India For trade customers only
Sandpaper strip Useit® Superpad vehicle
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 1
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 2
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 3
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 4
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 5
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 6
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 7
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 8
Sandpaper strip Useit<SUP>®</SUP> Superpad vehicle - 9

For detailed information, other images and documents, please select individual articles from the following table.

Sandpaper strip Useit® Superpad vehicle

The perforated sanding strip for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).

See product details

Available in 3 versions
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
Sanding strip perforated over entire surface


  • The sanding dust is vacuumed away completely from the entire surface.

  • No clogging, high sanding performance, long service life, uniform grinding finish, high removal rate.


Dust and shade-free operation


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



Saves time and money.


In contrast to conventional perforated abrasives, the hole pattern of the Useit® Superpad P Vehicle was optimised for the material and the amount of dust produced.



No clogging of the sanding disc


The Useit Superpad P for vehicles is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.



Foam insulation


  • Pressure equalising

  • The spot pressure on the surface is reduced by the foam insulation.


The danger of sanding through on edges, beads and curves is reduced to a minimum

Notice

The following factors can affect the sanding results:


  • 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).

  • 2. The processor (sanding pressure, feed rate, sanding technique).

  • 3. The sanding plate (design, e.g. shape and hardness).

  • 4. The processing machine (rotation speed, drive, stroke, suction etc.).