Welcome to Würth India For trade customers only
Dry sanding disc 15-hole

For detailed information, other images and documents, please select individual articles from the following table.

Dry sanding disc 15-hole

High removal rate, long service life and highly flexible

See product details

Available in 9 versions
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
High stock removal with good finish



Ideal for sanding large areas



Can be used for a universal range of applications and materials


  • Sanding of coatings and impurities

  • Sanding uneven edges of repaired surfaces

  • Smoothing and fine sanding of body and primer fillers

  • Keying of old and new varnishes


Specification:


  • B-paper

  • Grit: Semi-friable aluminium oxide

  • Coating: Electrostatic open

  • 15 hole for multi type machine pad applications