Welcome to Würth India For trade customers only
VDE one-hand ratchet cutters EN 60900, IEC 900
VDE one-hand ratchet cutters EN 60900, IEC 900 - 1
VDE one-hand ratchet cutters EN 60900, IEC 900 - 2
VDE one-hand ratchet cutters EN 60900, IEC 900 - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE one-hand ratchet cutters EN 60900, IEC 900
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
Handle:


  • Insulated sleeve

  • Non-slip


Blade:


  • For multi-strand copper and aluminium cables

  • Works without compressing cables

  • Hardened

  • Precision-ground


Shears can be unlocked in any cutting position



Flank:


One-handed operation, optimum lever transmission



Joint:


Ratchet mechanism

Notice

Not suitable for steel wire.