Welcome to Würth India For trade customers only
VDE precision screwdriver assortment, slotted/PH 7 pieces

For detailed information, other images and documents, please select individual articles from the following table.

VDE precision screwdriver assortment, slotted/PH 7 pieces

Consists of five slotted and two Phillips screwdrivers.
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
  • Routine test in a water bath with test voltage 10 kV

  • Identification marking with the year of manufacture

  • Cold impact test at –40°C (marking C)

  • Blade: Circular blade Insulated, bronzed

  • Slotted drive: DIN 5264-A, ISO 2380

  • Cross-head drive: ISO 8764-PH

EN 60900, IEC 60900