UV leak detection lamp
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
Supplied in a robust sheet steel case
- Diffusing lens protected against dirt and accidental damage
- Robust storage
With protective and effect enhancing glasses
- For health and safety reasons, the mechanic must wear protective glasses when working with the UV leak detection lamp
- The glasses strengthen the lighting effect of the additive. The leak is more clearly visible to the mechanic
High-efficiency 100-watt UV leak detection lamp
The improved performance of the UV leak detection lamp enables even the most minor leaks in the system to be detected, which reduces the time spent on troubleshooting.
Power supply cable approx. 8 m long
Increased flexibility on and around the vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!