Tyre Foam
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
- Cleans, maintains and protects
- Prevents cracking and protects from embrittlement
- UV-protection and prevents from premature fading, improves appearance
- Anti-static solvent free, does not attack rubber, aluminium / steel rims or painted surface. Contains silicone, can be used on wet or dry tyres
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Instructions
- Wash of any mud or dirt from tyre walls and allow drying
- Spray tyre foam on the side wall of tyre
- No polishing needed. Allow it to dry
- Do not spray on tyres for motorbikes, brake disc / drums or tyre treads
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!